Shop All Merchandising Bag Dispensers
Bowman Dispensers
Flat Pack Bag Dispenser, PETG
Mfr # BG008-0111
Zoro # G8953926
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Terephthalate (PETG)
- Width 6 13/64 in
- Length 3 13/64 in
- Height 11 7/64 in
- Recommended Bag Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BG008-0111
- Zoro # G8953926
- Country of Origin United States
- Category Merchandising Bag Dispensers
Dimensions
Width | 6 13/64 in |
Length | 3 13/64 in |
Height | 11 7/64 in |
Recommended Bag Width | 6 in |
Recommended Bag Length | 9 in |
Details
Item | Flat Pack Bag Dispenser |
Material | Polyethylene Terephthalate (PETG) |
Stand Type | Wall Mount |
Color | Clear |
Description
Flat Pack Bag Dispenser, Width 6 13/64 in, Height 11 7/64 in, Material Polyethylene Terephthalate (PETG), Color Clear, Recommended Bag Length 9 in, Recommended Bag Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Test Tube Mailer, 7-7/8 In H, PK100 (409)
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- BROTHER Label Tape, 3-1/2"x2/3", 300Rl, White (DK-1203)
- ZORO SELECT Bubble Bags, 3/16 In, 15-1/2x10 In, PK250 (5VEZ0)
- BOWMAN DISPENSERS Bag Dispenser Double, 7-7/64 in. H (BG002-0512)
- BOWMAN DISPENSERS Bag Dispenser Double, PETG (BG002-0111)
- BOWMAN DISPENSERS Bag Dispenser Single, PETG (BG001-0111)
- BOWMAN DISPENSERS Bag Dispenser Large, 6-13/32 in. L (BG009-0512)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- BOWMAN DISPENSERS Bag Dispenser Double, ABS Plastic (BG002-0212)
- DAYMARK Portion Bag Dispenser, 12 1/2 x 15 1/2 (110174)
- Bowman Dispensers Shipping & Packing Bags