Shop All Respirator Accessories
Bowman Dispensers
Facemask Dispenser, Black ABS
Mfr # FM404-0220
Zoro # G500928931
original price:
$116.10
12% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Includes (2) Keys, Dispenser
- Material ABS Plastic
- Width 8 3/8 in
- Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM404-0220
- Zoro # G500928931
- UPC # 674506009968
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Height | 10 in |
Width | 8 3/8 in |
Length | 4 3/8 in |
Depth | 4.43 in |
Details
Color | Black |
Item | Respiratory Equipment Dispenser |
Includes | (2) Keys, Dispenser |
Material | ABS Plastic |
Center-to-Center Mounting Hole Spacing | 4 in |
Description
Respiratory Equipment Dispenser, 10 in Height, 4 3/8 in Length, 8 3/8 in Width, ABS Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-1310/XL)
- MAGID DROC GPD590 HPPE Blend PU Palm Coated Gloves ShrinkWrapped for Vending Use (SWGPD590-10)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 13, PR (51581 13)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- Bowman Dispensers Masks & Respiratory Protection