Shop All Respirator Accessories
Bowman Dispensers
Facemask Dispenser, Black ABS
Mfr # FM403-0220
Zoro # G700928939
original price:
$141.90
20% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 3/8 in
- Length 4 3/8 in
- Material ABS Plastic
- Includes (2) Keys, Dispenser
- Height 16 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM403-0220
- Zoro # G700928939
- UPC # 674506009920
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Width | 8 3/8 in |
Length | 4 3/8 in |
Height | 16 3/8 in |
Depth | 4.43 in |
Details
Color | Black |
Material | ABS Plastic |
Includes | (2) Keys, Dispenser |
Item | Respiratory Equipment Dispenser |
Center-to-Center Mounting Hole Spacing | 4 in |
Description
Respiratory Equipment Dispenser, 16 3/8 in Height, 4 3/8 in Length, 8 3/8 in Width, ABS Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Size 1 (C073BA01)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (406KAS12BLU)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Ylw/Grn, PR (SDX2-HAD-04-L)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, S (204B-21S)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser, 4 Compartments, Beige (FM002-0212)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- 3M Replacement Full-Face Head Harness - 6000 Series (3M 6897)
- Bowman Dispensers Masks & Respiratory Protection