Shop All Glove Dispensers & Accessories
Bowman Dispensers
Face Mask Dispenser - Triple
Mfr # FM013-0212
Zoro # G7679744
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Depth 5.83 in
- Height 13.98 in
- Width 8.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM013-0212
- Zoro # G7679744
- UPC # 674506007582
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5.83 in |
Height | 13.98 in |
Width | 8.01 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Face Mask Dispenser - Triple Holds three boxes of earloop or tie masks Keyholes for wall mounting Quartz Beige ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- NMC Danger Flammable No Smoking Sign, D646PB (D646PB)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHC7)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-45/64 in. W (GP-106)
- BOWMAN DISPENSERS Bulk Dispenser, 2 Compartments, Silver (BK312-0300)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- BOWMAN DISPENSERS Glove Box Dispenser, White, Bulk (GC-009)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10-9/16in W (GB-002)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK213-0111)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY5)
- Bowman Dispensers Gloves & Hand Protection