Shop All Glove Dispensers & Accessories
Bowman Dispensers
Face Mask Dispenser - Tie
Mfr # FM063-0300
Zoro # G7679814
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless
- Material Stainless Steel
- Depth 5.25 in
- Height 7.5 in
- Width 7.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM063-0300
- Zoro # G7679814
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5.25 in |
Height | 7.5 in |
Width | 7.8 in |
Details
Color | Stainless |
Material | Stainless Steel |
Description
Face Mask Dispenser - Tie Style Holds one box of tie style face masks Two sets of keyholes for dual position wall mounting Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- WHEELOCK Speaker Strobe, 25/70 Vrms, Red, 7-17/64inH (ELSPSTRC)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- BOWMAN DISPENSERS Hand & Nail Brush Dispenser (CL007-0300)
- BOWMAN DISPENSERS Glove Box Dispnsr, (3) Boxes, Quartz Beige (GL300-0212)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-45/64inD (GP-320)
- BRADY Glove Dispenser, Acrylic, 3 Boxes (GD03)
- Bowman Dispensers Gloves & Hand Protection