Shop All Glove Dispensers & Accessories
Bowman Dispensers
Face Mask Dispenser - Surgical with Dividers and Signs
Mfr # FM004-0212
Zoro # G7679708
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz/Transparent
- Material ABS
- Depth 10.69 in
- Height 20.69 in
- Width 26.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # FM004-0212
- Zoro # G7679708
- UPC # 674506006523
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 10.69 in |
Height | 20.69 in |
Width | 26.5 in |
Details
Color | Quartz/Transparent |
Material | ABS |
Description
Face Mask Dispenser - Surgical with Dividers and Signs Holds up to six boxes of face masks and/or face shields Three 8.5" x 11" sign holders (MP-035) included Keyholes for wall mounting or can sit on a shelf Sign holders sit in groove across front of hinged lid Quartz Beige ABS Plastic and Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, M (WS50DN RG M)
- MOLDEX Pura-Fit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, M, Green, 100 Pairs (6900)
- GVS-RPB RPB Safety Cold Air Tube Assembly (4000-01)
- BRADY Eye Wash Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (49009)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- BOWMAN DISPENSERS Protective Wear Dispenser - Double Glove & Misc (PA003-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-45/64 in. W (GP-106)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, White, (1) Box (GC-018)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- BOWMAN DISPENSERS Protection System - Double Gown - 4" Deep (PS415-0212)
- Bowman Dispensers Glove Dispensers & Accessories