Shop All Glove Dispensers & Accessories
Bowman Dispensers
Face Mask Dispenser - Shield
Mfr # FM006-0111
Zoro # G7679078
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 4.2 in
- Height 7.4 in
- Width 11.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM006-0111
- Zoro # G7679078
- UPC # 674506006547
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4.2 in |
Height | 7.4 in |
Width | 11.63 in |
Details
Color | Transparent |
Material | PETG |
Description
Face Mask Dispenser - Shield Holds one box of shield style face masks Keyholes for wall mounting Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE LINE CHANGES ss tee ELVIS EAGLE 2X (8435XXL)
- PIONEER Safety Vest, Hi-Vis, Orange, FR, L/XL (V2510850U-L/XL)
- RINGERS GLOVES Glove, Impact Resistant, M, Hi-Vis, Pr (267-09)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bell Shape, 32 DB, 100 Pairs, Orange PK (C200FO)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- BOWMAN DISPENSERS Glove Box Dispenser, White, Bulk (GC-009)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Divided (GL002-0420)
- BOWMAN DISPENSERS Protective Wear Dispenser - Glove & Mask (PA004-0212)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD607-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-45/64 in. W (GP-106)
- Bowman Dispensers Gloves & Hand Protection