Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, Locking
Mfr # FM404-0111
Zoro # G300928933
original price:
$102.99
5% off
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Depth 4.43 in
- Height 10 in
- Material PETG
- Width 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # FM404-0111
- Zoro # G300928933
- UPC # 674506009937
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Depth | 4.43 in |
Height | 10 in |
Width | 8.38 in |
Details
Color | Transparent |
Material | PETG |
Description
This dispenser holds four boxes of earloop masks in bulk. It features a locking lid with a pivot hinge. Designed as a top loading, bottom dispensing product, it reduces the chances of debris, dust, or contaminants being exposed to the product inside. Keyholes for wall mounting. Constructed of durable Clear PETG Plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- NMC Forklift Propane Tank Lockout (FL01)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (4VCK8)
- VNM SIGNMAKER Label Tape, White, Labels/Roll: Continuous (VNMWT-3508)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4001)
- Bowman Dispensers Masks & Respiratory Protection