Shop All Glove Dispensers & Accessories
Bowman Dispensers
Face Mask Dispenser - Bulk with Lid
Mfr # FM401-0111
Zoro # G7679087
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 4 in
- Height 5.63 in
- Width 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM401-0111
- Zoro # G7679087
- UPC # 674506006561
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 4 in |
Height | 5.63 in |
Width | 8.25 in |
Details
Color | Transparent |
Material | PETG |
Description
Face Mask Dispenser - Bulk with Lid Holds one box of earloop face masks in lidded compartment ADA and CMS Wall Protrusion Compliant Keyholes for wall mounting Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Wire Face Shield Mesh 9x15.5x0.016 Reusable Shape E Bound (29081)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- SUPER BLAST Super Blast, NonFlam, Air Horn Refill, 8oz. (HR8-1891)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 21-3/16inW (GL004-0413)
- BOWMAN DISPENSERS Bulk Dispenser, 2 Compartments, Silver (BK312-0300)
- BOWMAN DISPENSERS Faceshield, Facemask Dispenser, SS (FM402-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 6-1/2 in. W (GS-073)
- BOWMAN DISPENSERS Glove Box Dispenser - Quad (GL143-0111)
- Bowman Dispensers Glove Dispensers & Accessories