Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, Bulk, Countertop
Mfr # FM019-0233
Zoro # G600928930
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry/Black
- Material ABS
- Height 6.75 in
- Width 9.45 in
- Depth 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM019-0233
- Zoro # G600928930
- UPC # 674506009845
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Height | 6.75 in |
Width | 9.45 in |
Depth | 4.75 in |
Details
Color | Cherry/Black |
Material | ABS |
Description
Holds one - two boxes of face masks in bulk. Top loading, bottom dispensing to reduce contact with clean masks. Product can also be accessed through the top in less restricted areas. Constructed of a Black ABS Plastic body with a Cherry Fauxwood ABS Plastic lid.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- SIGNMISSION FROG LEGS DECAL sticker sauteed grilled french battered deep fried food, D-24 Frog Legs (D-24 Frog Legs)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Hi-Vis Lime, Cotton (6710FR)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- ALTEK SPECTACLE KITS Spectacle Kit, Insert/Frm/Head Strap/Case (Alt-2001U)
- Bowman Dispensers Masks & Respiratory Protection