Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 8-63/64 in. H
Mfr # FP-017
Zoro # G8954312
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 9 in H x 6 3/4 in W x 6 in D
- Color Clear
- Material PETG Plastic
- For Use With Cone Style Face Masks
- Width 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # FP-017
- Zoro # G8954312
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 9 in H x 6 3/4 in W x 6 in D |
Width | 6 3/4 in |
Height | 9 in |
Depth | 6 in |
Overall Depth | 6 in |
Overall Height | 9 in |
Overall Width | 6 3/4 in |
Details
Item | Face Mask Dispenser |
Color | Clear |
Material | PETG Plastic |
For Use With | Cone Style Face Masks |
Dispenser Type | Bulk Face Mask Dispenser |
Dispensing Method | Hinged Top and Bottom Tray |
Dispenser Features | Keyholes for Wall Mounting |
Capacity | Bulk Style Cone Masks |
Dispenser Layout | 1 Compartment |
Number of Compartments | 1 |
Dispenser Style | Stack |
Dispenser Contains | Cone Style Face Masks |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity Bulk Style Cone Masks, Dispenser Style Stack, Dimensions 9 in H x 6 3/4 in W x 6 in D, Dispensing Method Hinged Top and Bottom Tray, PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Hasp, Dual-End, 8 Lock, Silver (7616)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, XL (J53122)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, M (50120110030)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/8 in. H (FM300-0212)
- BOWMAN DISPENSERS Facemask Dispenser, Black ABS (FM404-0220)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- Bowman Dispensers Masks & Respiratory Protection