Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 7-47/64 in. H
Mfr # FP-022
Zoro # G8954337
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 7 3/4 in H x 8 1/8 in W x 4 7/8 in D
- Color Clear
- Material PETG Plastic
- Width 8 1/8 in
- Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FP-022
- Zoro # G8954337
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 7 3/4 in H x 8 1/8 in W x 4 7/8 in D |
Width | 8 1/8 in |
Height | 7 3/4 in |
Depth | 4 7/8 in |
Overall Width | 8 1/8 in |
Overall Depth | 4 7/8 in |
Overall Height | 7 3/4 in |
Details
Color | Clear |
Item | Face Mask Dispenser |
Material | PETG Plastic |
For Use With | Boxes No Larger Than 7.92 in W x 4.71 in H x 7.62 in D |
Dispensing Method | Open Top and Bottom Tray |
Center-to-Center Mounting Hole Spacing | 5 1/8 in |
Dispenser Features | Keyholes for Wall Mounting |
Number of Compartments | 1 |
Dispenser Layout | 1 Box |
Dispenser Type | Face Mask Dispenser |
Capacity | (1) Box of Earloop Style Face Masks |
Dispenser Contains | Earloop Style Face Masks |
Dispenser Style | Tray |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Earloop Style Face Masks, Dispenser Style Tray, Dimensions 7 3/4 in H x 8 1/8 in W x 4 7/8 in D, Dispensing Method Open Top and Bottom Tray, PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Flush Mount RV Propane/LP Gas Alarm (30-442-P-BL)
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (5MPR0)
- PORTWEST Hi-Vis Executive Jacket 5in1, XXXL (US768)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Face Mask Dispenser, 4 Compartments, Beige (FM002-0212)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- 3M Elastic Chin Strap X24,46551-00000, PK10 (46551-00000)
- Bowman Dispensers Respirator Accessories