Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 7-1/8 in. H
Mfr # FM300-0212
Zoro # G8954303
original price:
$50.59
10% off
new price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 7 1/8 in H x 6 3/4 in W x 5 3/4 in D
- Material Plastic
- Color Beige
- For Use With Boxes No Smaller Than 4.28 in W x 7 in H x 4.13 in D, No Larger Than 6.75 in W x 8.50 in H x 5.50 in D
- Height 7 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM300-0212
- Zoro # G8954303
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 7 1/8 in H x 6 3/4 in W x 5 3/4 in D |
Height | 7 1/8 in |
Depth | 5 3/4 in |
Width | 6 3/4 in |
Overall Width | 6 3/4 in |
Overall Height | 7 1/8 in |
Overall Depth | 5 3/4 in |
Details
Material | Plastic |
Color | Beige |
Item | Face Mask Dispenser |
For Use With | Boxes No Smaller Than 4.28 in W x 7 in H x 4.13 in D, No Larger Than 6.75 in W x 8.50 in H x 5.50 in D |
Capacity | (1) Box of Cone Style Face Masks |
Dispenser Style | Tray |
Dispenser Contains | Cone Style Face Masks |
Dispenser Layout | 1 Box |
Dispensing Method | Open Top and Bottom Tray |
Center-to-Center Mounting Hole Spacing | 5 1/4 in |
Number of Compartments | 1 |
Dispenser Features | Keyholes for Wall Mounting |
Dispenser Type | Face Mask Dispenser |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Cone Style Face Masks, Dispenser Style Tray, Dimensions 7 1/8 in H x 6 3/4 in W x 5 3/4 in D, Dispensing Method Open Top and Bottom Tray, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH BY HONEYWELL North by Honeywell NK803ES NitriKnit Supported Nitrile Gloves (NK803ES/10)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- BRADLEY Cartridge Assembly Repair Kit (S65-277)
- PORTWEST PU Palm Glove, XXXL (A120)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- SAS SAFETY Respirator Storage Bag - (9401-18)
- Bowman Dispensers Masks & Respiratory Protection