Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 7-1/2inHx4-13/64inD
Mfr # FP-120
Zoro # G8954355
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 7 1/2 in H x 9 1/4 in W x 4 1/4 in D
- Material PETG Plastic
- Color Clear
- Depth 4 1/4 in
- Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FP-120
- Zoro # G8954355
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 7 1/2 in H x 9 1/4 in W x 4 1/4 in D |
Depth | 4 1/4 in |
Height | 7 1/2 in |
Width | 9 1/4 in |
Overall Width | 9 1/4 in |
Overall Height | 7 1/2 in |
Overall Depth | 4 1/4 in |
Details
Item | Face Mask Dispenser |
Material | PETG Plastic |
Color | Clear |
For Use With | Boxes No Larger Than 9.00 in W x 7.50 in H x 4.00 in D |
Dispenser Style | Tray |
Center-to-Center Mounting Hole Spacing | 6 3/4 in |
Number of Compartments | 1 |
Dispenser Features | Two-Way Keyholes for Dual Position Wall Mounting |
Dispensing Method | Open Top and Bottom Tray |
Dispenser Type | Face Mask Dispenser |
Dispenser Contains | Shield Style Face Masks |
Capacity | (1) Box of Shield Style Face Masks |
Dispenser Layout | 1 Box |
Features | Two-Way Keyholes for Dual Position Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Shield Style Face Masks, Dispenser Style Tray, Dimensions 7 1/2 in H x 9 1/4 in W x 4 1/4 in D, Dispensing Method Open Top and Bottom Tray, PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- ERGODYNE 8381 XL Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25585)
- N-FERNO BY ERGODYNE Balaclava with Bump Cap, Universal, Black (6893ZI)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-HI_12x18 (T1-1876-HI_12x18)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- AVON PROTECTION Voice Projection Unit w/Microphone Assy (71601-11)
- Bowman Dispensers Respirator Accessories