Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 6 in. H
Mfr # FB-040
Zoro # G8954154
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 6 in H x 8 in W x 5 1/4 in D
- Color White
- Material Powder Coated Steel
- For Use With Boxes No Larger Than 7 7/8 in W x 6 in H x 5 1/4 in D
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FB-040
- Zoro # G8954154
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 6 in H x 8 in W x 5 1/4 in D |
Height | 6 in |
Depth | 5 1/4 in |
Width | 8 in |
Overall Width | 8 in |
Overall Height | 6 in |
Overall Depth | 5 1/4 in |
Details
Color | White |
Item | Face Mask Dispenser |
Material | Powder Coated Steel |
For Use With | Boxes No Larger Than 7 7/8 in W x 6 in H x 5 1/4 in D |
Dispensing Method | Open Top and Bottom Tray |
Center-to-Center Mounting Hole Spacing | 6 in |
Capacity | (1) Box of Tie Style Face Masks |
Dispenser Features | Keyholes for Wall Mounting |
Dispenser Type | Face Mask Dispenser |
Dispenser Style | Tray |
Number of Compartments | 1 |
Dispenser Layout | 1 Box |
Dispenser Contains | Tie Style Face Masks |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Tie Style Face Masks, Dispenser Style Tray, Dimensions 6 in H x 8 in W x 5 1/4 in D, Dispensing Method Open Top and Bottom Tray, Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-927)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4661)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BW TECHNOLOGIES BW Technologies GasAlert MicroClip XL 4Gas Detector, XWHM (MCXL-XWHM-Y-NA)
- Bowman Dispensers Respirator Accessories