Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 4 Compartments, Beige
Mfr # FM002-0212
Zoro # G3940960
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenses Facemasks
- Overall Width 5 in
- Overall Height 25 1/4 in
- Compartment Size Top Section 10-1/2 inW x 4-1/2 inH x 4-3/4 inD, Large Section 8-1/4 inW x 10 inH x 9 inD, (2) Bottom Sections 10-1/2 inW x 5 inH x 4-3/4 inD
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM002-0212
- Zoro # G3940960
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Overall Width | 5 in |
Overall Height | 25 1/4 in |
Compartment Size | Top Section 10-1/2 inW x 4-1/2 inH x 4-3/4 inD, Large Section 8-1/4 inW x 10 inH x 9 inD, (2) Bottom Sections 10-1/2 inW x 5 inH x 4-3/4 inD |
Overall Depth | 10 5/8 in |
Details
Dispenses | Facemasks |
Material | ABS plastic |
Color | Beige |
Number of Compartments | 4 |
Mounting Style | Wall |
Item | Face Mask Dispenser |
Description
Face Mask Dispenser, Overall Height 25 1/4 in, Overall Width 5 in, Overall Depth 10 5/8 in, Number of Compartments 4, Mounting Style Wall, Dispenses Facemasks, Material ABS Plastic, Color Beige, Compartment Size Top Section 10-1/2 inW x 4-1/2 inH x 4-3/4 inD, Large Section 8-1/4 inW x 10 inH x 9 inD, (2) Bottom Sections 10-1/2 inW x 5 inH x 4-3/4 inD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Red/Gray, XL (N9680XL)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 40 (564132-40)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, M, PR (4950M)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- ALLEGRO INDUSTRIES Allegro 2055 Deluxe Pump Smoke Test Kit (2055)
- Bowman Dispensers Masks & Respiratory Protection