Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 4-63/64 in. H
Mfr # FD-005
Zoro # G8954206
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 5 in H x 8 5/8 in W x 4 3/8 in D
- Material Plastic
- Color White
- Width 8 5/8 in
- Depth 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FD-005
- Zoro # G8954206
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 5 in H x 8 5/8 in W x 4 3/8 in D |
Width | 8 5/8 in |
Depth | 4 3/8 in |
Height | 5 in |
Overall Height | 5 in |
Overall Width | 8 5/8 in |
Overall Depth | 4 3/8 in |
Details
Material | Plastic |
Item | Face Mask Dispenser |
Color | White |
Dispenser Layout | 1 Box |
Dispensing Method | Hinged Top and Bottom Tray |
Dispenser Features | Keyholes for Wall Mounting |
Capacity | (1) Box of Earloop Face Masks in Bulk Quantity |
Center-to-Center Mounting Hole Spacing | 4 3/4 in |
Number of Compartments | 1 |
Dispenser Style | Tray |
Dispenser Contains | Earloop Face Masks |
Dispenser Type | Face Mask Dispenser |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Earloop Face Masks in Bulk Quantity, Dispenser Style Tray, Dimensions 5 in H x 8 5/8 in W x 4 3/8 in D, Dispensing Method Hinged Top and Bottom Tray, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XL (609-001-XL)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1428-NA_10x7 (U4-1428-NA_10x7)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- ALLEGRO INDUSTRIES Fit Check Ampules, Isoamyl Acetate, PK10 (0201)
- Bowman Dispensers Respirator Accessories