Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 4-39/64 in. H
Mfr # FM100-0212
Zoro # G8954285
original price:
$43.99
5% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4 5/8 in H x 8 1/4 in W x 5 3/4 in D
- Material Plastic
- Color Beige
- Depth 5 3/4 in
- Width 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM100-0212
- Zoro # G8954285
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 4 5/8 in H x 8 1/4 in W x 5 3/4 in D |
Depth | 5 3/4 in |
Width | 8 1/4 in |
Height | 4 5/8 in |
Overall Height | 4 5/8 in |
Overall Width | 8 1/4 in |
Overall Depth | 5 3/4 in |
Details
Material | Plastic |
Item | Face Mask Dispenser |
Color | Beige |
For Use With | Boxes No Smaller Than 6.50 in W x 4.00 in H x 4.50 in D, No Larger Than 8.00 in W x 5.50 in H x 5.50 in D |
Dispenser Contains | Earloop Style Face Masks |
Capacity | (1) Box of Earloop Style Face Masks |
Dispenser Features | Keyholes for Wall Mounting |
Dispenser Style | Tray |
Dispenser Layout | 1 Box |
Number of Compartments | 1 |
Dispensing Method | Open Top and Bottom Tray |
Center-to-Center Mounting Hole Spacing | 6 1/2 in |
Dispenser Type | Face Mask Dispenser |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Earloop Style Face Masks, Dispenser Style Tray, Dimensions 4 5/8 in H x 8 1/4 in W x 5 3/4 in D, Dispensing Method Open Top and Bottom Tray, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401113)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR (97-125)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (257)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/8 in. H (FM300-0212)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4002)
- Bowman Dispensers Respirator Accessories