Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 4-23/64 in. H
Mfr # FP-121
Zoro # G8954364
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4 3/8 in H x 7 3/4 in W x 4 1/8 in D
- Material PETG Plastic
- Color Clear
- Width 7 3/4 in
- For Use With Boxes No Larger Than 7.50 in W x 4.25 in H x 4.13 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # FP-121
- Zoro # G8954364
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 4 3/8 in H x 7 3/4 in W x 4 1/8 in D |
Width | 7 3/4 in |
Depth | 4 1/8 in |
Height | 4 3/8 in |
Overall Width | 7 3/4 in |
Overall Depth | 4 1/8 in |
Overall Height | 4 3/8 in |
Details
Item | Face Mask Dispenser |
Material | PETG Plastic |
Color | Clear |
For Use With | Boxes No Larger Than 7.50 in W x 4.25 in H x 4.13 in D |
Dispenser Layout | 1 Box |
Number of Compartments | 1 |
Center-to-Center Mounting Hole Spacing | 4 15/16 in, 5 1/4 in |
Dispenser Contains | Earloop Style Face Masks |
Dispenser Style | Tray |
Dispenser Features | Two Sets of Keyholes for Dual Position Wall Mounting |
Dispensing Method | Open Top and Bottom Tray |
Capacity | (1) Box of Earloop Style Face Masks |
Dispenser Type | Face Mask Dispenser |
Features | Two Sets of Keyholes for Dual Position Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Earloop Style Face Masks, Dispenser Style Tray, Dimensions 4 3/8 in H x 7 3/4 in W x 4 1/8 in D, Dispensing Method Open Top and Bottom Tray, PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- MAGID Heater Beater 499KBT 31 oz Cotton Canvas Hot Mill Gloves, 12PK (499KGT)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 4x 30' (SGT-BYS-37)
- DUNLOP Size 8 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- MSA SAFETY Lens Covers, PK25 (456975)
- Bowman Dispensers Respirator Accessories