Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 4-1/4inHx5-13/64inD
Mfr # FP-021
Zoro # G8954321
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4 1/4 in H x 8 in W x 5 1/4 in D
- Color Clear
- Material PETG Plastic
- Height 4 1/4 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FP-021
- Zoro # G8954321
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 4 1/4 in H x 8 in W x 5 1/4 in D |
Height | 4 1/4 in |
Width | 8 in |
Depth | 5 1/4 in |
Overall Width | 8 in |
Overall Depth | 5 1/4 in |
Overall Height | 4 1/4 in |
Details
Color | Clear |
Material | PETG Plastic |
Item | Face Mask Dispenser |
For Use With | Boxes No Larger Than 7.75 in W x 4.13 in H x 5 in D |
Dispenser Layout | 1 Box |
Dispenser Contains | Earloop Style Face Masks |
Number of Compartments | 1 |
Dispenser Features | Keyholes for Wall Mounting |
Center-to-Center Mounting Hole Spacing | 4 3/4 in |
Dispensing Method | Open Top and Bottom Tray |
Capacity | (1) Box of Earloop Style Face Masks |
Dispenser Type | Face Mask Dispenser |
Dispenser Style | Tray |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Earloop Style Face Masks, Dispenser Style Tray, Dimensions 4 1/4 in H x 8 in W x 5 1/4 in D, Dispensing Method Open Top and Bottom Tray, PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Ball Valve 1/2 In, Chrome-Plated Brass (SP229)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Xlarge PR (9549TPR-X)
- BAUSCH + LOMB Sight Savers Pre-Moistened Anti-Fog Tissues with Silicone, PK100 (8576)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (100-06030)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- Bowman Dispensers Masks & Respiratory Protection