Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, 4-1/4 in. H, Keyholes
Mfr # FB-037
Zoro # G8954145
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4 1/4 in H x 7 1/2 in W x 4 1/8 in D
- Includes Keyholes for Wall Mounting
- Material Powder Coated Steel
- Color White
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FB-037
- Zoro # G8954145
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 4 1/4 in H x 7 1/2 in W x 4 1/8 in D |
Width | 7 1/2 in |
Height | 4 1/4 in |
Depth | 4 1/8 in |
Overall Depth | 4 1/8 in |
Overall Width | 7 1/2 in |
Overall Height | 4 1/4 in |
Details
Includes | Keyholes for Wall Mounting |
Material | Powder Coated Steel |
Color | White |
Item | Face Mask Dispenser |
For Use With | Boxes No Larger Than 7 1/2 in W x 4 1/4 in H x 4 in D |
Number of Compartments | 1 |
Dispenser Type | Face Mask Dispenser |
Dispenser Contains | Earloop Style Face Masks |
Capacity | (1) Box of Earloop Style Face Masks |
Dispenser Style | Tray |
Dispenser Layout | 1 Box |
Dispensing Method | Open Top and Bottom Tray |
Center-to-Center Mounting Hole Spacing | 5 9/16 in |
Dispenser Features | Keyholes for Wall Mounting |
Features | Keyholes for Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Earloop Style Face Masks, Dispenser Style Tray, Dimensions 4 1/4 in H x 7 1/2 in W x 4 1/8 in D, Dispensing Method Open Top and Bottom Tray, Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves FDG Coat High Visibility Work Glove - XL PR (RWG31XL)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Tailgate (OS-CS-A-1014-L-19147)
- ACCUFORM SELF LAMINATING HARD HAT DECAL LHTL250 (LHTL250)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (20539)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- Bowman Dispensers Masks & Respiratory Protection