Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, (3) Sign Holders
Mfr # FM004-0213
Zoro # G8954276
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12 3/4 in H x 26 1/2 in W x 10 5/8 in D
- Material Plastic
- Color Clear/White
- Includes (3) Sign Holders
- Height 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM004-0213
- Zoro # G8954276
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 12 3/4 in H x 26 1/2 in W x 10 5/8 in D |
Height | 12 3/4 in |
Depth | 10 5/8 in |
Width | 26 1/2 in |
Overall Width | 26 1/2 in |
Overall Depth | 10 5/8 in |
Overall Height | 12 3/4 in |
Details
Material | Plastic |
Color | Clear/White |
Includes | (3) Sign Holders |
Item | Face Mask Dispenser |
For Use With | Boxes No Larger Than 9 in W x 10 in H x 9 in D, Sections 2 & 3: Boxes No Larger Than 8.25 in W x 10 in H x 9 in D |
Dispenser Contains | Surgical Earloop/Tie Face Masks |
Dispenser Layout | 3 Boxes |
Dispensing Method | Hinged Top and Bottom Tray |
Capacity | (6) Boxes of Face Masks with Dividers |
Dispenser Style | Tray |
Dispenser Features | Hinged Lid; Keyholes for Wall Mounting; Can be Placed on Countertop |
Center-to-Center Mounting Hole Spacing | 16 in |
Number of Compartments | 3 |
Dispenser Type | Surgical Face Mask Dispenser |
Features | Hinged Lid; Keyholes for Wall Mounting; Can be Placed on Countertop |
Description
Face Mask Dispenser, Capacity (6) Boxes of Face Masks with Dividers, Dispenser Style Tray, Dimensions 12 3/4 in H x 26 1/2 in W x 10 5/8 in D, Dispensing Method Hinged Top and Bottom Tray, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0215YB)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (167S0035CH)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- 3M SPEEDGLAS Inner Grinding Visor, PK5 (46-0700-51)
- Bowman Dispensers Respirator Accessories