Shop All Respirator Accessories
Bowman Dispensers
Face Mask Dispenser, (2) Sets of Keyholes
Mfr # FB-064
Zoro # G8954172
original price:
$44.15
10% off
new price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4 1/4 in H x 7 1/2 in W x 4 1/8 in D
- Material Powder Coated Steel
- Includes (2) Sets of Keyholes for Dual Position Wall Mounting
- Color White
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FB-064
- Zoro # G8954172
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 4 1/4 in H x 7 1/2 in W x 4 1/8 in D |
Width | 7 1/2 in |
Height | 4 1/4 in |
Depth | 4 1/8 in |
Overall Depth | 4 1/8 in |
Overall Height | 4 1/4 in |
Overall Width | 7 1/2 in |
Details
Material | Powder Coated Steel |
Includes | (2) Sets of Keyholes for Dual Position Wall Mounting |
Item | Face Mask Dispenser |
Color | White |
For Use With | Most Brand Name Standard Face Masks: Boxes No Larger Than 7 1/2 in W x 4 in H x 4 in D |
Number of Compartments | 1 |
Capacity | (1) Box of Earloop Style Face Masks |
Dispensing Method | Open Top and Bottom Tray |
Dispenser Features | Two Sets of Keyholes for Dual Position Wall Mounting |
Dispenser Layout | 1 Box |
Dispenser Style | Tray |
Dispenser Contains | Earloop Style Face Masks |
Center-to-Center Mounting Hole Spacing | 5 1/16 in |
Dispenser Type | Face Mask Dispenser |
Features | Two Sets of Keyholes for Dual Position Wall Mounting |
Description
Face Mask Dispenser, Capacity (1) Box of Earloop Style Face Masks, Dispenser Style Tray, Dimensions 4 1/4 in H x 7 1/2 in W x 4 1/8 in D, Dispensing Method Open Top and Bottom Tray, Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE 22" Lime Cut-Resistant Arm Sleeve Pair (7941-PR22)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, M (V1023550U-M)
- DAMASCUS GEAR Tactical Glove, 2XL, Black, Spandex(R), PR (ATX5)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Face Mask Dispenser, 4 Compartments, Beige (FM002-0212)
- 3M Nebulizer (FT-13)
- Bowman Dispensers Respirator Accessories