Shop All Exam Room Equipment
Bowman Dispensers
Face Mask Countertop Dispenser, Holds 12 Boxes
Mfr # FM019-0223
Zoro # G307867198
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.75 inch
- Overall Width 9.45 inch
- Overall Depth 4.75 inch
- Material ABS
- Color Maple/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # FM019-0223
- Zoro # G307867198
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 6.75 inch |
Overall Width | 9.45 inch |
Overall Depth | 4.75 inch |
Details
Item | Face Mask Dispenser |
Material | ABS |
Color | Maple/White |
Weight | 1.3 lbs |
Capacity | 2 Boxes |
Description
Face Mask Dispenser Bulk Countertop Holds one two boxes of face masks in bulk Top loading, bottom dispensing to reduce contact with clean masks White ABS Plastic body with a Maple Fauxwood ABS Plastic lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-9089 SmartCompliance Refill Triple Cut First Aid Tape Roll, 2" X 5 Yd (FAE-9089)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- METHOD Foaming Hand Wash, Green Tea & Aloe, 10 oz Pump Bottle (00362)
- FIRST AID ONLY First Aid Kit Refill, Paperboard, 25 Person (90583)
- BOWMAN DISPENSERS Bulk Dispenser, 17-5/64inH (BP-090)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- BOWMAN DISPENSERS Protection System, Clear, 26-5/8inH (PS016-0111)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- BOWMAN DISPENSERS Wax Paper Dispenser, Stainless Steel (FS001-0300)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- CREST HEALTHCARE Emergency Pullcord Station, Dukane, 1-Ga (9A2206)
- Bowman Dispensers Exam Room Equipment