Shop All Exam Room Equipment
Bowman Dispensers
Epinephrine Injector Dispenser, Wall
Mfr # ED-750
Zoro # G8954111
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 11 3/16 in
- Overall Width 9 in
- Overall Depth 2 33/64 in
- Material ABS Plastic and PETG Plastic
- Color Beige/Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # ED-750
- Zoro # G8954111
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 11 3/16 in |
Overall Width | 9 in |
Overall Depth | 2 33/64 in |
Compartment Size | 8-1/2 in W x 2-1/8 in H x 2 in D |
Details
Item | Epinephrine Injector Dispenser |
Material | ABS Plastic and PETG Plastic |
Color | Beige/Clear |
Number of Compartments | 5 |
Mounting Style | Wall |
Dispenses | (5) Epinephrine Injectors |
Industry Type | Healthcare |
Includes | Dispenser |
Description
Epinephrine Injector Dispenser, Overall Height 11 1/8 in, Overall Width 9 in, Overall Depth 2 1/2 in, Number of Compartments 5, Mounting Style Wall, Dispenses (5) Epinephrine Injectors, Material ABS Plastic and PETG Plastic, Color Beige/Clear, Compartment Size 8-1/2 in W x 2-1/8 in H x 2 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE Battery, 4" H x 8" L x 6" W, 18V Battery (11516-000003)
- DEFIBTECH Lifeline AED 5 yr. Battery Pack (DCF-200)
- DYNAREX Dynarex White Petrolatum 15 oz. Jar, 12 Pcs (1147)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- BOWMAN DISPENSERS Protection System, 30-3/16inH (PS017-0212)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- BOWMAN DISPENSERS Door Hanger, Light Beige, 4-5/8 in. H (MB-500)
- BOWMAN DISPENSERS Protection System, Beige, 25-1/4inH (LD-007)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- GLOBAL EQUIPMENT Global Industrial„¢ Mayo Instrument Stand With 5-Leg Caster Base (436948)
- Bowman Dispensers Exam Room Equipment