Shop All Exam Room Equipment
Bowman Dispensers
Door Hanger, Light Beige, 4-5/8 in. H
Mfr # MB-500
Zoro # G8955116
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Beige
- For Use With Mfr. No. LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
- Dimensions 4-5/8 in H x 9/16 in D x 22 in W
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # MB-500
- Zoro # G8955116
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Dimensions | 4-5/8 in H x 9/16 in D x 22 in W |
Details
Item | Door Hanger |
Material | Steel |
Color | Beige |
For Use With | Mfr. No. LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512 |
Finish | Powder Coated |
Description
Door Hanger, Light Beige, Dimensions 4-5/8 In.H x 9/16 In.D x 22 In.W, Material Steel, Finish Powder Coated, For Use With Mfr. No. LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Defibrillator Wall Cabinet (AEKM04)
- SAN JAMAR Patch Bandage Refill, L, PK3 (MKBR905)
- ZOLL Insta-Glucose Gel, Medicinal Count 1 x 1 (8911-000170-01)
- FIRST AID ONLY Fabric Bandages, 1 x 3, PK50 (G121)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 59-7/64 in.H (BD101-0012)
- BOWMAN DISPENSERS Protection System, Clear, 26-5/8inH (PS016-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- BOWMAN DISPENSERS SemiRecessed Protective Wear Organizer (RE121-0012)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 24-27/64in.H (BD205-0012)
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- Bowman Dispensers Exam Room Equipment