Shop All Exam Room Equipment
Bowman Dispensers
Door Hanger, Brown, 29-1/2 in. H
Mfr # MB-450
Zoro # G8955107
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Beige
- For Use With Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512
- Includes Adjustable Side Rails, Hardware, Door Hardware
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # MB-450
- Zoro # G8955107
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Dimensions | 29-1/2 in H x 2-59/64 in D x 26-9/64 in W |
Details
Item | Door Hanger |
Material | Steel |
Color | Beige |
For Use With | Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512 |
Includes | Adjustable Side Rails, Hardware, Door Hardware |
Finish | Powder Coated |
Description
Door Hanger, Brown, Dimensions 29-1/2 In.H x 2-59/64 In.D x 26-9/64 In.W, Material Steel, Finish Powder Coated, For Use With Mfr. No. FM002-0213, LD-007, LD-037, LD-064, LD-070, LP-004, PS012-0512, PS015-0212, PS016-0111, PS016-0212, PS016-0223, PS016-0233, PS016-0512, Includes Adjustable Side Rails, Hardware, Door Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- BAND-AID Band-Aid Tru-Stay Clear Spots Bandage 50 Count, PK20 (1117135)
- ZEP 500 mL Liquid Hand Soap Pump Bottle (333901)
- CORTECH Fluoride Toothpaste, 3 Oz., PK36 (42100)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Scrub Brush Dispenser, 9-7/64inH (CL006-0213)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0033)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 60-51/64" H (BD115-0012)
- CYNAMED Diagnostic Exam Kit - Ear, Nose and Thro (CYZR-1006)
- Bowman Dispensers Exam Room Equipment