Shop All Respirator Accessories
Bowman Dispensers
CPR Mask Dispenser, 1 Compartments, Clear
Mfr # NC010-0111
Zoro # G3940820
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 1/2 in
- Material PETG Plastic
- Color Clear
- Dispenses CPR Mask Clams
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # NC010-0111
- Zoro # G3940820
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 2 3/4 in |
Compartment Size | 5 in W x 6 in H x 2-19/64 in D |
Overall Depth | 5 1/8 in |
Depth | 5 1/8 in |
Height | 2 3/4 in |
Width | 2 1/2 in |
Details
Material | PETG Plastic |
Color | Clear |
Dispenses | CPR Mask Clams |
Number of Compartments | 1 |
Item | CPR Mask Dispenser |
Mounting Style | Wall |
Description
CPR Mask Dispenser, Overall Height 2 3/4 in, Overall Width 2 1/2 in, Overall Depth 5 1/8 in, Number of Compartments 1, Mounting Style Wall, Dispenses CPR Mask Clams, Material PETG Plastic, Color Clear, Compartment Size 5 in W x 6 in H x 2-19/64 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F60)
- PEABODY ENGINEERING ProChem® Containment Basin, Tank Containment Unit, 111 Gal, Holds tank size 65/75/100 (253-31632)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 In (357-2522561)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- BOWMAN DISPENSERS Facemask Dispenser, Black ABS (FM404-0220)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- ALLEGRO INDUSTRIES Cord, Standard, 951507 (9515-07)
- Bowman Dispensers Respirator Accessories