Shop All Respirator Accessories
Bowman Dispensers
Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand
Mfr # BD117-0012
Zoro # G600528772
product price: $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Material Hybrid
- Width 22.25 in
- Depth 17 in
- Height 58.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD117-0012
- Zoro # G600528772
- UPC # 674506009227
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Width | 22.25 in |
Depth | 17 in |
Height | 58.29 in |
Details
Material | Hybrid |
Color | Quartz Beige |
Description
Cover Your Cough Compliance Kit BOWMAN includes: Respiratory Hygiene Station (RS013-0212) -Mounting area accomodates one hand sanitizer dispenser unit, Middle compartment holds two boxes of masks or masks in bulk, Right compartment holds one - two boxes of facial tissues. Hinged locking lid, Keyholes for wall mounting. Can be placed on counter, or mounted to a BOWMAN Floor Stand (KS010-0012).BOWMAN Sign Holder - Horizontal (MP-075). Quartz Beige Coated Steel .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7 (LCU3-0472-RA_10x7)
- 3M Faceshield Cover, Faceshield Cover 6885/07142(AAd) (51131-07142)
- CONDOR Safety Vest, Orange/Red, XL, Zipper (491R98)
- CONDOR Safety Sign, 24" W, 18" H, 0.055" Thickness (486U29)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Face Mask Dispenser, 8-63/64 in. H (FP-017)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-17/32 in. H (FB-090)
- 3M Lens Covers, Polyester Film, Attach to PAPR Faceshield, 1 in H x 8.5 in W, 100 Per Pack (6885)
- Bowman Dispensers Respirator Accessories