Shop All Respirator Accessories
Bowman Dispensers
Cover Your Cough Compliance Kit-Black Coated Steel
Mfr # BD990-0020
Zoro # G700528771
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.25 in
- Height 57.98 in
- Material Hybrid
- Color Black/Transparent
- Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD990-0020
- Zoro # G700528771
- UPC # 674506009821
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Width | 22.25 in |
Height | 57.98 in |
Depth | 17 in |
Details
Material | Hybrid |
Color | Black/Transparent |
Description
Cover Your Cough Compliance Kit: BOWMAN Respiratory Hygiene Station - Locking (RS009-0420)-Mounting area accomodates one hand sanitizer dispenser unit, Middle compartment holds two boxes of masks, Right compartment holds one - two boxes of facial tissues. Hinged locking lid, Keyholes for wall mounting. Can be placed on counter, or mounted to a BOWMAN Floor Stand (KS010-0420), BOWMAN Sign Holder - Horizontal (MP-075). Black Coated Steel,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (N85)
- GUARDIAN PURE SAFETY GROUP 10 INCH DIA. X 6 INCH DEEP (CBFR10OR)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-250-2-342-2)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, 4XL (730101XXXXL)
- BOWMAN DISPENSERS Face Mask Dispenser, 4 Compartments, Beige (FM002-0212)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit-Quartz Beige ABS Station, Steel Stand (BD117-0012)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-1/2inHx4-13/64inD (FP-120)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- MSA SAFETY Headband (86537)
- Bowman Dispensers Respirator Accessories