Shop All Glove Dispensers & Accessories
Bowman Dispensers
Cover Your Cough Compliance Kit
Mfr # BD216-0012
Zoro # G7679157
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz/Transparent
- Material Hybrid
- Depth 5 in
- Height 22.4 in
- Width 22.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BD216-0012
- Zoro # G7679157
- UPC # 674506006127
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5 in |
Height | 22.4 in |
Width | 22.25 in |
Details
Color | Quartz/Transparent |
Material | Hybrid |
Description
Cover Your Cough Compliance Kit BOWMAN Respiratory Hygiene Station (RS005-0212) BOWMAN Sign Holder (MP-075)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1805442)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- SALISBURY Electrical Glove Kit, Class 0, Sz 9, PR (GK011Y/9)
- FALCON SAFETY Personal Safety Horn, 120db, Plastic Horn (FSB5BU)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Quad (GL004-0420)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 10-9/16inW (GS-005)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- Bowman Dispensers Gloves & Hand Protection