Shop All Glove Dispensers & Accessories
Bowman Dispensers
Cover Your Cough Compliance Kit
Mfr # BD112-0012
Zoro # G7679263
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material Hybrid
- Depth 17 in
- Height 55.86 in
- Width 17.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # BD112-0012
- Zoro # G7679263
- UPC # 674506004666
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 17 in |
Height | 55.86 in |
Width | 17.9 in |
Details
Color | Quartz Beige |
Material | Hybrid |
Description
Cover Your Cough Compliance Kit BOWMAN Respiratory Hygiene Station (RS001-0212) BOWMAN Floor Stand (KS010-0412) BOWMAN Sign Holder - Horizontal (MP-075)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- DIXON Poly Fog Nozzle w/Bumper, 3/4", GHT (FNB75GHT)
- 5.11 Duty Belt, Mens, S, Black (59505)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1168-RD_14X10 (U5-1168-RD_14X10)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 15-7/8inW (GS-123)
- BOWMAN DISPENSERS Glove Box Dispenser, White, Bulk (GC-009)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Double Bin (BK102-0111)
- BOWMAN DISPENSERS Protection Organizer, ABS Plastic, Beige (PS004-0212)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- OMNIMED Hexa (6 Capacity) SS Glove Box Dispenser (10"HX16"WX7"D) (305306)
- Bowman Dispensers Gloves & Hand Protection