Shop All Service Carts
Bowman Dispensers
Compact, Undercounter Storage Cart, 3 Drawers
Mfr # CT207-0000
Zoro # G100918141
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17.75 in
- Overall Width 23.5 in
- Overall Height 25.13 in
- Material Hybrid
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CT207-0000
- Zoro # G100918141
- UPC # 674506010278
- Country of Origin United States
- Category Service Carts
Dimensions
Overall Length | 17.75 in |
Overall Width | 23.5 in |
Overall Height | 25.13 in |
Details
Material | Hybrid |
Color | White |
Description
Rolling Storage Cart with 5" Casters: Organize crafts, tools, medical supplies, lap supplies, and more with our versatile, locking, 3-drawered cart. Lightweight with easy and comfortable maneuvering. Industry-recognized 3" locking casters for quality and durability. Fits neatly out of the way under a standard countertop. White Powder-Coated Aluminum Composite Material (ACM) and High Density Polyethylene (HDPE).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJK5)
- PEERLESS CHAIN K-83 5/8 LATCH KIT, UPC, 599900405 (599900405)
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft (2ZDF2)
- KEEPER Bungee Cord Assrted 20Pk (06328)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany (8953MH)
- SAFCO Scoot Mobile File, 29.75w x 18.75d x 27h, Black/Silver (5370BL)
- R&B WIRE PRODUCTS No-Ride Basket Device for 100 Series Wire Carts (100BSKINSRT)
- GLOBAL INDUSTRIAL Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 60L x 30W x 31H (752260)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- R&B WIRE PRODUCTS Deluxe Triangular Hamper with No Lid (669NL)
- Bowman Dispensers Service Carts