Shop All Respirator Accessories
Bowman Dispensers
Bulk Mask Adapter-for Bowman Respiratory Hygiene Stations
Mfr # NC015-0212
Zoro # G800528770
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Quartz Beige
- Material ABS
- Width 7.76 in
- Depth 4.8 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # NC015-0212
- Zoro # G800528770
- UPC # 674506004031
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Width | 7.76 in |
Depth | 4.8 in |
Height | 8.5 in |
Details
Color | Quartz Beige |
Material | ABS |
Description
Bulk Mask Adapter; Converts the face mask section into two bulk or controlled-dispensing sections Inserts directly into face mask sections of metal BOWMAN Respiratory Hygiene Stations, Quartz Beige ABS Plastic, .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Parking Fire Lane Sign, 12 in W, 18 in H, Aluminum (TM3G)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- SIGNMISSION Caution Sign-Do Not Jump From Dock-10in x 14in OSHA Safety Sign, 10" L, 14" H, CS-Jump From Dock (CS-Jump From Dock)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-23/64 in. H (FP-121)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Respiratory Hygiene Station, Aluminum (RS001-0412)
- HONEYWELL North Full Facepiece Respirator Peel Away Windows, 5/Dispenser, 5PK (80836A)
- Bowman Dispensers Masks & Respiratory Protection