Shop All Exam Room Equipment
Bowman Dispensers
Bulk Face Plate
Mfr # NC030-0111
Zoro # G107867190
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 inch
- Overall Width 8.16 inch
- Overall Depth 0.93 inch
- Material PETG
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # NC030-0111
- Zoro # G107867190
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 9 inch |
Overall Width | 8.16 inch |
Overall Depth | 0.93 inch |
Details
Item | Accessory-Bulk Faceplate |
Material | PETG |
Color | Transparent |
Weight | 0.2 lbs |
Description
Bulk Face Plate Converts face mask section in Bowman carts to a bulk compartment VHB tape to adhere to inside of dispenser Clear PETG Plastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY Medicine Vending Machine, 37 lb., 0.25 (HA4-25)
- LUCKY SUPER SOFT White Petroleum Jelly 6 oz (8146T)
- BRAZOS Walking Stick, Twisted, Trail Blazer, 55" (602-3000-1336)
- MEDM Taylor Urns 440EM Cultured Marble Cremation Stratus Adult Urn; Emerald (440EM)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- BOWMAN DISPENSERS Gown Dispenser, 9-55/64inH (GN100-0212)
- BOWMAN DISPENSERS Bulk Dispenser, 11-1/8inH (BP-022)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 21-59/64in.H (BD206-0012)
- BOWMAN DISPENSERS Protection System, Beige, 25-1/4inH (LD-007)
- Bowman Dispensers Exam Room Equipment