Shop All Glove Dispensers & Accessories
Bowman Dispensers
Bulk Dispenser - Mini Double Bin
Mfr # BK102-0111
Zoro # G7679595
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 5.22 in
- Height 8 in
- Width 12.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BK102-0111
- Zoro # G7679595
- UPC # 674506006240
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5.22 in |
Height | 8 in |
Width | 12.3 in |
Details
Color | Transparent |
Material | PETG |
Description
Bulk Dispenser - Mini Double Bin Holds a variety of small items in bulk Two compartments Top loading and dispensing Hingeless lid Keyholes for wall mounting Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, XL (BW4060)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, L (388JHL)
- MAGID RainMaster 14 mil Vinyl 3Piece Rain Suit, XXL (3014-XXL)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- BOWMAN DISPENSERS Protective Wear Organizer-Built in Bulks, Quartz ABS Plastic (PS034-0212)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 6-1/2 in. W (GS-073)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 10-1/8 in. H (GL020-0111)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 2-61/64inD (GP-073)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- Bowman Dispensers Glove Dispensers & Accessories