Shop All Glove Dispensers & Accessories
Bowman Dispensers
Bulk Dispenser - Dust Masks
Mfr # BK004-0111
Zoro # G7679428
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Transparent
- Material PETG
- Depth 5.96 in
- Height 12.5 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BK004-0111
- Zoro # G7679428
- UPC # 674506004918
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 5.96 in |
Height | 12.5 in |
Width | 9 in |
Details
Color | Transparent |
Material | PETG |
Description
Bulk Dispenser - Top Dispensing - Large Holds N95 valve respirator masks, eye shields, cone style face masks, or other items in bulk Pivot hinge lid Keyholes for wall mounting, or can sit on a counter Clear PETG Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILE WARMING Unisex Black Heated Vest, Bluetooth, MD, 7.4V (MWUV07010320)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- MASTER LOCK Lockout Tagout Hasp with Vinyl-Coated Handle, 1 in Jaw Clearance, Steel, Red (420)
- HONEYWELL NORTH Airline Hose, 100 ft. L, 3/8" Inside dia. (996100)
- BOWMAN DISPENSERS Protective Wear Dispenser - Mask & Bulk (PA005-0212)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- BOWMAN DISPENSERS Glove Dispenser, Metal, Black, Triple (GL038-0420)
- BOWMAN DISPENSERS Protection System Isolation Bundle (BD625-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- GLOBAL INDUSTRIAL Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H (436802)
- Bowman Dispensers Gloves & Hand Protection