Shop All Glove Dispensers & Accessories
Bowman Dispensers
Bulk Dispenser, 4 Compartments, Clear
Mfr # BK314-0111
Zoro # G3940918
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PETG Plastic
- Depth 24 1/2 in
- Height 16 61/64 in
- Width 5 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BK314-0111
- Zoro # G3940918
- Country of Origin United States
- Category Glove Dispensers & Accessories
Dimensions
Depth | 24 1/2 in |
Height | 16 61/64 in |
Width | 5 51/64 in |
Compartment Size | 5-7/8 inW, 16 inH, 5-3/8 inD |
Details
Item | Bulk Dispenser |
Color | Clear |
Material | PETG Plastic |
Mounts On | Wall |
Dispenses | Gloves, Gowns, Masks, Miscellaneous Supplies |
Number of Compartments | 4 |
Description
Bulk Dispenser, Overall Height 16 7/8 in, Overall Width 5 3/4 in, Overall Depth 24 1/2 in, Number of Compartments 4, Mounting Style Wall, Dispenses Gloves, Gowns, Masks, Miscellaneous Supplies, Material PETG Plastic, Color Clear, Compartment Size 5-7/8 inW, 16 inH, 5-3/8 inD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Non-Potable Water Notice, Aluminm, 14"x10", Header Background Color: Blue, LCU5-0068-NA_14X10 (LCU5-0068-NA_14X10)
- LYLE Alum Danger High Voltage, 10"x7", LCU4-0193-NA_10X7 (LCU4-0193-NA_10X7)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- BOWMAN DISPENSERS Cover Your Cough Compliance Kit (BD216-0012)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 5-45/64 in. W (GP-106)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 5-39/64 in W (GS-004)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 5-1/2 in. W (GB-068)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- Bowman Dispensers Glove Dispensers & Accessories