Shop All Exam Room Equipment
Bowman Dispensers
Bulk Dispenser, 17inH
Mfr # BP-012
Zoro # G8953971
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Width 12 1/4 in
- Overall Depth 5 3/4 in
- Material PETG Plastic
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BP-012
- Zoro # G8953971
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 17 in |
Overall Width | 12 1/4 in |
Overall Depth | 5 3/4 in |
Compartment Size | 6 in W x 16 in H x 5-13/32 in D |
Details
Item | Bulk Dispenser |
Material | PETG Plastic |
Color | clear |
Number of Compartments | 2 |
Industry Type | Healthcare |
Includes | Dispenser |
Dispenses | Bouffant Caps, Gloves, Shoe Covers |
Mounting Style | Wall |
Description
Bulk Dispenser, Overall Height 17 in, Overall Width 12 1/4 in, Overall Depth 5 3/4 in, Number of Compartments 2, Mounting Style Wall, Dispenses Bouffant Caps, Gloves, Shoe Covers, Material PETG Plastic, Color Clear, Compartment Size 6 in W x 16 in H x 5-13/32 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Green, Medium, 4 Ounce (10-0907)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 100PK (AHS-SC-S4_CS)
- DESIGN TOSCANO Empress Collection: Top Hat and Tails Solid Hardwood Walking Stick (TV10475)
- LUBRIDERM Advanced Therapy Moisturizing Hand/Body Lotion, 16 oz Pump Bottle (48322EA)
- BOWMAN DISPENSERS SemiRecessed Protective Wear Organizer (RE121-0012)
- BOWMAN DISPENSERS Dental Organizer, 23-1/2inH (MD-100)
- BOWMAN DISPENSERS Surgical Organizer, 30-23/32inH (SD-010)
- BOWMAN DISPENSERS Wax Paper Dispenser, Stainless Steel (FS001-0300)
- BOWMAN DISPENSERS Infection Prevention Station, 11-3/8inH (ED-097)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- KREG Cabinet HDW Jig (KHI-PULL)
- Bowman Dispensers Exam Room Equipment