Shop All Exam Room Equipment
Bowman Dispensers
Bulk Dispenser, 17-1/32inH
Mfr # BP-011
Zoro # G8953962
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17 1/32 in
- Overall Width 12 9/32 in
- Overall Depth 5 53/64 in
- Material PETG Plastic
- Color clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BP-011
- Zoro # G8953962
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Overall Height | 17 1/32 in |
Overall Width | 12 9/32 in |
Overall Depth | 5 53/64 in |
Compartment Size | 12 in W x 16 in H x 5-13/32 in D |
Details
Item | Bulk Dispenser |
Material | PETG Plastic |
Color | clear |
Number of Compartments | 1 |
Dispenses | Bouffant Caps, Gloves, Shoe Covers |
Includes | Dispenser |
Industry Type | Healthcare |
Mounting Style | Wall |
Description
Bulk Dispenser, Overall Height 17 in, Overall Width 12 1/4 in, Overall Depth 5 3/4 in, Number of Compartments 1, Mounting Style Wall, Dispenses Bouffant Caps, Gloves, Shoe Covers, Material PETG Plastic, Color Clear, Compartment Size 12 in W x 16 in H x 5-13/32 in D, Includes Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Stainless Steel Medical Instrument Box Organizer Perforated Storage Tray w/ Lid - 6.75Lx3Wx1.25H (A2Z-ZR-BOX7315-FN)
- FIRST AID ONLY Patch Bandages, 1 1/2"X1 1/2", Beige, PK10 (FAE3000)
- R&B WIRE PRODUCTS Three Panel Mobile Privacy Screen with White Vinyl Panels (PSS-3C)
- AEK Allergy Asthma Emergency Kit Combined (EN9585)
- BOWMAN DISPENSERS Protection System, Beige (PS012-0512)
- BOWMAN DISPENSERS Bulk Dispenser, Silver (BK002-0300)
- BOWMAN DISPENSERS Surgical Organizer, 30-23/32inH (SD-010)
- BOWMAN DISPENSERS Bulk Dispenser, Silver, 17-5/64inH (BK001-0300)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 21-59/64in.H (BD206-0012)
- ILB GOLD Replacement For Biolicht, Mtd-352A Direct-Connect Spo2 Sensors (MTD-352A DIRECT-CONNECT SPO2 SENSORS)
- Bowman Dispensers Exam Room Equipment