Shop All Respirator Accessories
Bowman Dispensers
Brush Dispenser, 1 Compartments, Beige
Mfr # CL006-0212
Zoro # G3940988
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 1/4 in
- Number of Compartments 1
- Dispenses Scrub Brushes
- Color Beige
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # CL006-0212
- Zoro # G3940988
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Overall Width | 5 1/4 in |
Overall Height | 9 in |
Compartment Size | 4-5/64 in W x 8 in H x 4-1/4 in D, 4-53/64 in W x 20 in H x 5 in D |
Overall Depth | 5 in |
Height | 9 in |
Width | 5 1/4 in |
Depth | 5 in |
Details
Number of Compartments | 1 |
Item | Scrub Brush Dispenser |
Dispenses | Scrub Brushes |
Color | Beige |
Material | ABS plastic |
Mounting Style | Wall |
Description
Scrub Brush Dispenser, Overall Height 9 in, Overall Width 5 1/4 in, Overall Depth 5 in, Number of Compartments 1, Mounting Style Wall, Dispenses Scrub Brushes, Material ABS Plastic, Color Beige, Compartment Size 4-5/64 in W x 8 in H x 4-1/4 in D, 4-53/64 in W x 20 in H x 5 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- 3M Tube Holder, Nylon (V-112)
- NMC Hard Hat Area Graphic Bilingual (ESD651RB)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (LOKI-PZ)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-45/64 in. H (FB-091)
- BOWMAN DISPENSERS Face Mask Dispenser/Protection System (FM002-0213)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- 3M Probed Reusable Respirator Assy 6100, 4 PK (6100Q)
- Bowman Dispensers Masks & Respiratory Protection