Shop All Disposable Shoe Covers
Bowman Dispensers
Bouffant/Shoe Cover Dispenser, PETG, Clear
Mfr # BP-007
Zoro # G8953953
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color Clear
- For Use With Bouffant Caps, Shoe Covers
- Length 11.23"
- Wall Mounting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BP-007
- Zoro # G8953953
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Length | 11.23" |
Dimensions | 11 1/4 in H x 11 3/8 in W x 5 1/4 in D |
Overall Height | 11 7/32 in |
Overall Depth | 5 1/4 in |
Overall Width | 11 3/8 in |
Details
Item | Protection Dispenser |
Material | PETG |
Color | Clear |
For Use With | Bouffant Caps, Shoe Covers |
Wall Mounting | Yes |
Center-to-Center Mounting Hole Spacing | 9 11/16 in |
Capacity | 1 Box |
Dispenser Layout | 1 Box |
Dispenser Contains | Bulk Beard Covers, Bulk Boot Covers, Bulk Bouffant Caps, Bulk Shoe Covers, Bulk Sleeves |
Dispensing Method | Open Front and Open Top |
Dispenser Style | Tray |
Dispenser Type | Open Top |
Number of Compartments | 1 |
Mounting Location | Wall |
Dispenser Capacity | 1 Box |
Products Dispensed | Bouffants (Boxed), Shoe Covers (Boxed) |
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 9 11/16 in, Color Clear, Dispenser Capacity 1 Box, Dispenser Style Tray, Dispensing Method Open Front and Open Top, Material PETG, Mounting Location Wall, Number of Compartments 1, Overall Depth 5 1/4 in, Overall Height 11 7/32 in, Overall Width 11 3/8 in, Products Dispensed Bouffants (Boxed), Shoe Covers (Boxed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Floor Marking Tape, Angle, 2In W, Blk, PK100 (ANGLEBLK)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (257X-10)
- VEA Hi-Vis Hooded Sweatshirt, Lime, 5XL (VEA-602-ST-OR-5XL)
- BOWMAN DISPENSERS Bouffant/Shoe Cover Dispenser, PC Steel (BB-034)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (400-5)
- KEYSTONE ADJUSTABLE CAP CO Polypropylene Non-Skid Shoe Covers, Blue with White Tread, LG, 50/Bag (SC-NWI-NS-LRG-Blue-1BG)
- DUPONT ProShield Disposable Shoe Cover, Spunbond Polypropylene, Slip Resistant Sole, XL, White, 200 Pack (PE440SWHXL020000)
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 300PK (708199B)
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XL (SC11GY-XL)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- Bowman Dispensers Disposable Clothing