Shop All Disposable Shoe Covers
Bowman Dispensers
Bouffant/Shoe Cover Dispenser, PC Steel
Mfr # BB-034
Zoro # G8953874
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Wall Mounting Yes
- For Use With Bouffant Caps, Shoe Covers
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BB-034
- Zoro # G8953874
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Length | 10" |
Dimensions | 10 in H x 10 in W x 5 3/8 in D |
Overall Depth | 5 5/16 in |
Overall Width | 10 1/16 in |
Overall Height | 10 in |
Details
Item | Protection Dispenser |
Material | Steel |
Color | White |
Wall Mounting | Yes |
For Use With | Bouffant Caps, Shoe Covers |
Mounting Location | Wall |
Center-to-Center Mounting Hole Spacing | 5 1/16 in |
Dispenser Contains | Bulk Beard Covers, Bulk Boot Covers, Bulk Bouffant Caps, Bulk Shoe Covers, Bulk Sleeves |
Dispensing Method | Open Front and Open Top |
Dispenser Type | Open Top |
Dispenser Layout | 1 Box |
Capacity | 1 Box |
Number of Compartments | 1 |
Dispenser Style | Tray |
Dispenser Capacity | 1 Box |
Products Dispensed | Bouffants (Boxed), Shoe Covers (Boxed) |
Description
Protection Dispenser, Center-to-Center Mounting Hole Spacing 5 1/16 in, Color White, Dispenser Capacity 1 Box, Dispenser Style Tray, Dispensing Method Open Front and Open Top, Material Steel, Mounting Location Wall, Number of Compartments 1, Overall Depth 5 5/16 in, Overall Height 10 in, Overall Width 10 1/16 in, Products Dispensed Bouffants (Boxed), Shoe Covers (Boxed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-4X)
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", PSP803 (PSP803)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- BOWMAN DISPENSERS Bouffant/Shoe Cover Dispenser, PETG, Clear (BP-007)
- PRO TECT ASSOCIATES INC. Pro-Tect® Diamond Grip Shoe Booties 150 Pairs (PBDG-150)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, XL, Blue, PK300 (SH-12523-B)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200 (SH-E1W13-BH)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- TINGLEY RUBBER Tingley Boot Saver Disposable Latex Shoe Covers Large Yellow, 100PK (WPL1010-L-YW)
- CELLUCAP Shoe Covers, Slip Resist, XL, White, PK300 (28033W)
- Bowman Dispensers Workwear and Protective Clothing