Shop All Urinals
Bowman Dispensers
Bedpan/Urinal Dispenser, PC Aluminum
Mfr # NC001-0512
Zoro # G8955256
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Beige
- Size 12-11/32 in W x 12 in L x 4-43/64 in H
- Product Type Bed Pan Holder
- Overall Width 12 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # NC001-0512
- Zoro # G8955256
- Country of Origin United States
- Category Urinals
Dimensions
Size | 12-11/32 in W x 12 in L x 4-43/64 in H |
Overall Width | 12 3/8 in |
Overall Height | 12 in |
Overall Depth | 4 5/8 in |
Details
Material | Aluminum |
Item | Bedpan/Urinal Dispenser |
Color | Beige |
Product Type | Bed Pan Holder |
Description
Bedpan/Urinal Dispenser, Product Type Bed Pan Holder, Material Aluminum, Color Beige, Overall Width 12 3/8 in, Overall Depth 4 5/8 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 153978SRS (153978SRS)
- APOLLO EXPANSIONPEX PEXA 3/4"" 6PRT OPN MNFLD (EPXM6PT)
- JONES STEPHENS CP Brass, Threaded, 20 Gauge, 1-1/4" x 12" (P38080)
- DELTA Single Knob Handle Kit, Chrome (RP5212)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.207.00)
- TOTO Solenoid Assy Unit For Lloyd Urinal Flus (THU3002)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount, Color/Finish: White (Z5755-U)
- SLOAN Volume Regulator Ebv102-2 Volume Regulator 0.5 And 1.5 Url (6 Pack) (5325129)
- SLOAN Urinal, ADA Compliant, White, Unfinished (HYB-7000)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- SLOAN Urinal, Washdown, Sloan, White (1107009)
- Bowman Dispensers Urinals