Shop All Merchandising Bag Dispensers
Bowman Dispensers
Bag Dispenser Single, ABS Plastic
Mfr # BG001-0212
Zoro # G8953892
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylonitrile Butadiene Styrene (ABS)
- Width 10 7/64 in
- Length 3 61/64 in
- Height 3 39/64 in
- Recommended Bag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bowman Dispensers
- MFR # BG001-0212
- Zoro # G8953892
- Country of Origin United States
- Category Merchandising Bag Dispensers
Dimensions
Width | 10 7/64 in |
Length | 3 61/64 in |
Height | 3 39/64 in |
Recommended Bag Width | 3 1/2 in |
Recommended Bag Length | 9 1/2 in |
Details
Item | Single Bag Dispenser |
Material | Acrylonitrile Butadiene Styrene (ABS) |
Stand Type | Wall Mount |
Color | Beige |
Description
Single Bag Dispenser, Width 10 7/64 in, Height 3 39/64 in, Material Acrylonitrile Butadiene Styrene (ABS), Color Beige, Recommended Bag Length 9 1/2 in, Recommended Bag Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- CIG Remanufactured Extended Yield Toner Cartridge for Lexmark MS710/MS711/MS810/MX710/MX810/MX811 (201381)
- OHAUS Bench Scale, Digital, SS (D33P150B1L2)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- BOWMAN DISPENSERS Bag Dispenser Single, PETG (BG001-0111)
- BOWMAN DISPENSERS Bag Dispenser Double, PETG (BG002-0111)
- BOWMAN DISPENSERS Bag Dispenser Large, 6-13/32 in. L (BG009-0512)
- BOWMAN DISPENSERS Bag Dispenser Double, 7-7/64 in. H (BG002-0512)
- BOWMAN DISPENSERS Bag Dispenser Double, ABS Plastic (BG002-0212)
- Bowman Dispensers Merchandising Bag Dispensers