Shop All Merchandising Bag Dispensers
Bowman Dispensers
Bag Dispenser Double, ABS Plastic
Mfr # BG002-0212
Zoro # G8953917
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylonitrile Butadiene Styrene (ABS)
- Width 10 7/64 in
- Length 3 61/64 in
- Height 7 7/64 in
- Recommended Bag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # BG002-0212
- Zoro # G8953917
- Country of Origin United States
- Category Merchandising Bag Dispensers
Dimensions
Width | 10 7/64 in |
Length | 3 61/64 in |
Height | 7 7/64 in |
Recommended Bag Width | 3 1/2 in |
Recommended Bag Length | 9 1/2 in |
Details
Item | Double Bag Dispenser |
Material | Acrylonitrile Butadiene Styrene (ABS) |
Stand Type | Wall Mount |
Color | Beige |
Description
Double Bag Dispenser, Width 10 7/64 in, Height 7 7/64 in, Material Acrylonitrile Butadiene Styrene (ABS), Color Beige, Recommended Bag Length 9 1/2 in, Recommended Bag Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCO EDUCATIONAL PRODUCTS Jumbo Egg Shakers, PK10 (SH90035)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Yellow, PK100 (V30031D05-06-GRAI)
- ACROPRINT uAttend Fingerprint Internet Ready Wifi Time Clock (BN6500)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- BOWMAN DISPENSERS Bag Dispenser Single, Aluminum (BG001-0512)
- BOWMAN DISPENSERS Bag Dispenser Double, 7-7/64 in. H (BG002-0512)
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- BOWMAN DISPENSERS Bag Dispenser Large, 6-13/32 in. L (BG009-0512)
- BOWMAN DISPENSERS Bag Dispenser Double, PETG (BG002-0111)
- BOWMAN DISPENSERS Bag Dispenser Single, PETG (BG001-0111)
- ZORO SELECT T-Shirt Bag Rack Dispenser (5DUT6)
- Bowman Dispensers Merchandising Bag Dispensers