Shop All Respirator Accessories
Bowman Dispensers
Apparel Dispenser, 3 Compartments, Beige
Mfr # PS026-0212
Zoro # G3940610
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material ABS plastic
- Mounting Style Wall
- Compartment Size Bottom 12-1/8 in W x 14-55/64 in H x 6 in D, Top Bin 5-63/64 in W x 14-21/32 in H x 5-7/8 in D
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bowman Dispensers
- MFR # PS026-0212
- Zoro # G3940610
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Compartment Size | Bottom 12-1/8 in W x 14-55/64 in H x 6 in D, Top Bin 5-63/64 in W x 14-21/32 in H x 5-7/8 in D |
Width | 6 1/2 in |
Height | 30 5/8 in |
Depth | 12 3/8 in |
Details
Item | Surgical Apparel Dispenser |
Color | Beige |
Material | ABS plastic |
Mounting Style | Wall |
Number of Compartments | 3 |
Dispenses | Bouffants, Coveralls, Masks, Shoe Covers |
Description
Surgical Apparel Dispenser, Overall Height 30 5/8 in, Overall Width 6 1/2 in, Overall Depth 12 3/8 in, Number of Compartments 3, Mounting Style Wall, Dispenses Bouffants, Coveralls, Masks, Shoe Covers, Material ABS Plastic, Color Beige, Compartment Size Bottom 12-1/8 in W x 14-55/64 in H x 6 in D, Top Bin 5-63/64 in W x 14-21/32 in H x 5-7/8 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Hazardous Waste Manifest, 6Pt, PK100 (F14)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- VISIONAID Side Shields Slip-On Clear (99700)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 2XL, REG (105702-TAN2XLREG)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-63/64 in. H (FD-005)
- BOWMAN DISPENSERS Respiratory Hygiene Station (RS005-0412)
- BOWMAN DISPENSERS Face Mask Dispenser, 7-47/64 in. H (FP-022)
- BOWMAN DISPENSERS Public Safety Kit (BD119-0000)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 5 in. D (RS004-0412)
- ALLEGRO INDUSTRIES Allegro 0201 Fit-Check Ampules, Banana Oil (10/Box) (201)
- Bowman Dispensers Respirator Accessories