Shop All Safety Glasses
Bouton
Safety Goggles, Clear Anti-Fog; Anti-Scratch
Mfr # 250-50-0420
Zoro # G203474766
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Anti-Fog; Anti-Scratch
- Lens Material Nylon; EVA Foam; Polycarbonate
- Standards Meets ANSI Z87.1+; CSA Z94.3
- Features Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton
- MFR # 250-50-0420
- Zoro # G203474766
- UPC # 616314062414
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Goggles |
Lens Color | Clear |
Lens Coating | Anti-Fog; Anti-Scratch |
Lens Material | Nylon; EVA Foam; Polycarbonate |
Standards | Meets ANSI Z87.1+; CSA Z94.3 |
Features | Strap |
Weight | 0.1 lbs |
Finish | Black |
Description
Comes with both temples and elastic headband strap. Temples and strap snap in or out; easily converts from a safety glass to a dust goggle and back. Clear lens with elegant black frame and anti-fog/anti-scratch coating. 8 base curve lens, ideal for harsh environment. Goggle includes flame resistant soft foam padding to keep out dust and airborne particles. Nylon temples with rubber tips for a secure fit.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 X 7 LCHL581 (LCHL581)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, White (TQ-601-L)
- ERB SAFETY Polarized Safety Glasses, Smoke Lens (18019)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Anti-Fog; Scratch-Resistant (250-01-0020)
- BOUTON Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant (250-27-0030)
- BOUTON Safety Glasses, Light Blue Polycarbonate Lens, 99.99% UVA; 99.99% UVB; Anti-Scratch (250-28-0003)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- PYRAMEX Exeter High Fashion Eyewear Black (GLS154-BK)
- 3M Safety Glasses, Orange Mirror Anti-Fog, Scratch-Resistant (SF416XAS-BLK)
- PYRAMEX Ztek Economy Eyewear (GLS160)
- Bouton Safety Glasses