Shop All Reader Eyewear
Bouton Optical
Zenon Z12R Reading Magnifier Eyewear, Gray Scratch-Resistant
Mfr # 250-27-0125
Zoro # G3598178
product price: $3.89
/ea
Sold in multiples of 12 for $46.68
$46.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Scratch-Resistant
- Frame Style Frameless
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-27-0125
- Zoro # G3598178
- UPC # 616314045172
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Zenon Z12R Reading Magnifier Eyewear |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Frame Style | Frameless |
Lens Material | Polycarbonate |
Gender | Men's |
Foam Lined | No |
Series | ZENON Z12 READERS |
Standards | ANSI Z87.1-2015 |
Frame Type | Frameless |
Description
Zenon Z12R Reading Magnifier Eyewear, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 2XL (K121-BLK XXL REG)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- BOUTON OPTICAL Rimless Safety Readers, Work Safety Glasses, Anti-Scratch, Clear Temple, Clear Lens, +1.75 Diopter (250-27-0017)
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- BOUTON OPTICAL Reading/Working Glss, +2.5, Clear, Plycrbnt (250-27-0025)
- BOUTON OPTICAL Bifocal Reading Glasses, +1.25, Clear (250-27-0012)
- BOUTON OPTICAL Reading/Working Glss, +1.5, Clear, Plycrbnt (250-27-0015)
- BOUTON OPTICAL Reading/Working Glss, +3.0, Clear, Plycrbnt (250-27-0030)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26150)
- Bouton Optical Reader Eyewear