Shop All Reader Eyewear
Bouton Optical
Zenon Z12R Reading Magnifier Eyewear, Gray Scratch-Resistant
Mfr # 250-27-0120
Zoro # G3598169
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Frame Style Frameless
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bouton Optical
- MFR # 250-27-0120
- Zoro # G3598169
- UPC # 616314045165
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Details
Item | Zenon Z12R Reading Magnifier Eyewear |
Lens Color | Gray |
Frame Color | Clear |
Lens Coating | Scratch-Resistant |
Frame Style | Frameless |
Lens Material | Polycarbonate |
Gender | Men's |
Foam Lined | No |
Series | ZENON Z12 READERS |
Standards | ANSI Z87.1-2015 |
Frame Type | Frameless |
Description
Zenon Z12R Reading Magnifier Eyewear, No Foam Lined, Eyewear Frame Style Frameless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- KISHIGO XL Class 2 High Visibility Vest, Orange (1090-XL)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Medium (8), 5 mil, 100 Pack (92-600)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0265-S)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0125)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0115)
- BOUTON OPTICAL Reading/Working Glss, +1.5, Clear, Plycrbnt (250-27-0015)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0120)
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0130)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (RX-401G-1.0)
- Bouton Optical Eye Protection